Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
PHS 20B-2B27

COMPARE

PHS 20B-2B27

Description
PHS 20B-2B27 ROLLER CHAIN SPROCKET

SKF

Part # PHS 20B-2B27

BDI # 1286832

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.767

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.445
Pitch Diameter - Millimeter: 273.49
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-3B27

COMPARE

PHS 20B-3B27

Description
PHS 20B-3B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3B27

BDI # 1286865

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.767

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.445
Pitch Diameter - Millimeter: 273.49
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B27F X 2-7/8 2SS

COMPARE

H100B27F X 2-7/8 2SS

Description
H100B27F X 2-7/8 2SS ROLLER CHAIN SPRKT ; HARDENED TEETH UPS SPECAL

TSUBAKI

Part # H100B27F X 2-7/8 2SS

BDI # 24962447

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 10.768
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.445
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 273.507
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B27

COMPARE

H100B27

Description
H100B27 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 27T B-STYLE W/HT

TSUBAKI

Part # H100B27

BDI # 914032

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.768

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 11.445
Pitch Diameter - Millimeter: 273.507
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100E27

COMPARE

H100E27

Description
H100E27 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 27T QD-BUSH W/HT

TSUBAKI

Part # H100E27

BDI # 920198

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 10.768
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.445
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 273.507
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY