60BTL47

COMPARE

60BTL47

Description
60BTL47 TAPER LOCK SPROCKET

TSUBAKI

Part # 60BTL47

BDI # 919388

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 11.229
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 11.654
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
60B47

COMPARE

60B47

Description
60B47 ROLLER CHAIN SPROCKET ; 47T 11.650" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B47

BDI # 746957

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.229

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.654
Pitch Diameter - Millimeter: 285.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60A47

COMPARE

60A47

Description
60A47 ROLLER CHAIN SPROCKET ; 47T 11.650" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A47

BDI # 746640

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.229

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.654
Pitch Diameter - Millimeter: 285.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY