Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
160A17H

COMPARE

160A17H

Description
160A17H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 160A17H

BDI # 17158779

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.844

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.898
Pitch Diameter - Millimeter: 275.438
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 32B-2BH17

COMPARE

PHS 32B-2BH17

Description
PHS 32B-2BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-2BH17

BDI # 1292262

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.884

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.898
Pitch Diameter - Millimeter: 276.46
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H160R17

COMPARE

H160R17

Description
H160R17 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # H160R17

BDI # 918621

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 10.844
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 11.898
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 275.438
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
D160B17H

COMPARE

D160B17H

Description
D160B17H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B17H

BDI # 17160045

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 10.844
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.898
Global Part Number GPN: 37186
Pitch Diameter - Millimeter: 275.438
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
160F17H

COMPARE

160F17H

Description
160F17H ROLLER CHAIN SPROCKET ; 2" P 17T F BUSHED W/HARDENED TEETH

TSUBAKI

Part # 160F17H

BDI # 919866

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 10.844
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 11.898
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 275.438
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY