2082B17H
Description
2082B17H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B17H
BDI # 17159019
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
10.885
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.9
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573101
Pitch Diameter - Millimeter:
276.479
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.9
Outside Diameter - Millimeter:
302.26
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
2926V
Bushing Size:
SK
Number of Grooves:
1
2082A17H
Description
2082A17H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A17H
BDI # 17159119
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
10.885
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.9
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572563
Pitch Diameter - Millimeter:
276.479
Mounting Method:
Rough Bore