140B20H
Description
140B20H ROLLER CHAIN SPROCKET ; RS140-1B20T W/HARDENED TOOTH
Part # 140B20H
BDI # 17158705
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.1
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Rough Bore
H140B20F X 2-15/16
Description
H140B20 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 20 TEETH TYPE B 2-15/16IN BORE
Part # H140B20F X 2-15/16
BDI # 21971774
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
H140B20F X 3-5/8
Description
H140B20 X 3-5/8 RLR CHAIN SPROCKET ; 140 CHAIN 20 TEETH TYPE B 3-5/8IN BORE
Part # H140B20F X 3-5/8
BDI # 21971776
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
HD140B20F X 3-3/16
Description
HD140B20 X 3-3/16 RLR CHAIN SPROCKET ; 140 CHAIN 20 TEETH 2 STRD 3-3/16IN BORE
Part # HD140B20F X 3-3/16
BDI # 21972814
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
T140B20 X 1-1/2 RSB HT
Description
T140B20 X 1-1/2 RSB HT CHAIN SPROCKET
Part # T140B20 X 1-1/2 RSB HT
BDI # 22381987
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Rough Bore