Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHS 10B-1A59

COMPARE

PHS 10B-1A59

Description
PHS 10B-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A59

BDI # 1285473

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.743

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.102
Pitch Diameter - Millimeter: 298.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1B59

COMPARE

PHS 10B-1B59

Description
PHS 10B-1B59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1B59

BDI # 1285584

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.743

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.102
Pitch Diameter - Millimeter: 298.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1B59

COMPARE

PHS 50-1B59

Description
PHS 50-1B59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1B59

BDI # 1288002

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.743

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.102
Pitch Diameter - Millimeter: 298.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1TB59

COMPARE

PHS 50-1TB59

Description
PHS 50-1TB59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1TB59

BDI # 1288076

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.743
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.102
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 298.28
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY