Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
H100E29

COMPARE

H100E29

Description
H100E29 ROLLER CHAIN SPROCKET ; QD BUSHED W/HT

TSUBAKI

Part # H100E29

BDI # 24345996

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.561
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.244
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 293.66
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H100BTL29

COMPARE

H100BTL29

Description
H100BTL29 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H100BTL29

BDI # 24345920

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.561
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.244
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 293.66
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1A29

COMPARE

PHS 20B-1A29

Description
PHS 20B-1A29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A29

BDI # 1286618

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.561

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.244
Pitch Diameter - Millimeter: 293.66
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1B29

COMPARE

PHS 100-1B29

Description
PHS 100-1B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1B29

BDI # 1288741

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.561

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.244
Pitch Diameter - Millimeter: 293.66
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1TB29

COMPARE

PHS 100-1TB29

Description
PHS 100-1TB29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1TB29

BDI # 1288792

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.561
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.244
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 293.66
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY