Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore
160F18H
Description
160F18H ROLLER CHAIN SPROCKET ; 2" P 18T F BUSHED W/HARDENED TEETH
Part # 160F18H
BDI # 919867
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.542
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed
H160R18
Description
H160R18 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H160R18
BDI # 918622
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.542
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed