PHS 12B-1A52
Description
PHS 12B-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1A52
BDI # 1285874
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.421
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.776
Pitch Diameter - Millimeter:
315.5
Mounting Method:
Rough Bore