40A80 FOR INSP-17IN HUB MTO
Description
40A80 FOR INSP-17IN HUB MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A80 FOR INSP-17IN HUB MTO
BDI # 21515764
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
12.736
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Simplex Type
Global Part Number GPN:
569450
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
41BTB80
Description
41BTB80 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 41BTB80
BDI # 620667
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32111
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Global Part Number GPN:
31710
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
40BS80 2
Description
40BS80 2 SPROCKET ; 2IN BORE 80 TEETH MILD STEEL STRAND
Part # 40BS80 2
BDI # 21536609
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Finished Bore