H100B31F X 1-3/4
Description
H100B31 X 1-3/4 RLR CHAIN SPROCKET ; 100 CHAIN 31 TEETH TYPE B 1-3/4IN BORE
Part # H100B31F X 1-3/4
BDI # 21971576
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Finished Bore
H100B31F X 2-15/16
Description
H100B31 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 31 TEETH TYPE B 2-15/16IN BORE
Part # H100B31F X 2-15/16
BDI # 21971578
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Finished Bore
HD100B31F X 2-15/16
Description
HD100B31 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 31 TEETH 2 STRD 2-15/16IN BORE
Part # HD100B31F X 2-15/16
BDI # 21972646
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Bushed