PHS 16B-1A41
Description
PHS 16B-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A41
BDI # 1286266
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.063
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.625
Pitch Diameter - Millimeter:
331.81
Mounting Method:
Rough Bore
PHS 80-1A41
Description
PHS 80-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A41
BDI # 1288453
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Rough Bore
PHS 80-1B41
Description
PHS 80-1B41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1B41
BDI # 1288507
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Rough Bore
PHS 80-1TB41
Description
PHS 80-1TB41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1TB41
BDI # 1288577
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Bushed
PHS 16B-1B41
Description
PHS 16B-1B41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1B41
BDI # 1286353
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.063
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.625
Pitch Diameter - Millimeter:
331.81
Mounting Method:
Rough Bore