H120BTL27

COMPARE

H120BTL27

Description
H120BTL27 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # 120BTL27

BDI # 24345942

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 12.921
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.734
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 328.19
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120A27

COMPARE

120A27

Description
120A27 ROLLER CHAIN SPROCKET ; 27T 13.730" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A27

BDI # 740963

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.921

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.734
Pitch Diameter - Millimeter: 328.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY