140G-8M-36-3020
Description
140G-8M-36-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 140G-8M-36-3020
BDI # 415723
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577245
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
140G-8M-62-3030
Description
140G-8M-62-3030 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 140G-8M-62-3030
BDI # 415724
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577334
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed