Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
H120BTL28

COMPARE

H120BTL28

Description
H120BTL28

TSUBAKI

Part # H120BTL28

BDI # 24345944

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 13.397
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.213
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 340.29
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H120E28

COMPARE

H120E28

Description
H120E28 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 28T QD-BUSH W/HT

TSUBAKI

Part # H120E28

BDI # 21971740

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 13.397
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.213
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 340.29
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 24B-1B28

COMPARE

PHS 24B-1B28

Description
PHS 24B-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1B28

BDI # 1286953

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.397

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.213
Pitch Diameter - Millimeter: 340.29
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 120-1B28

COMPARE

PHS 120-1B28

Description
PHS 120-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1B28

BDI # 1290174

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.397

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.213
Pitch Diameter - Millimeter: 340.29
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 24B-1TB28

COMPARE

PHS 24B-1TB28

Description
PHS 24B-1TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1TB28

BDI # 1287004

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 13.397
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 14.213
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 340.29
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY