Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHS 20B-1A34

COMPARE

PHS 20B-1A34

Description
PHS 20B-1A34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A34

BDI # 1286623

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.547

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.24
Pitch Diameter - Millimeter: 344.1
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1A34

COMPARE

PHS 100-1A34

Description
PHS 100-1A34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1A34

BDI # 1288685

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.548

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.24
Pitch Diameter - Millimeter: 344.119
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1B34

COMPARE

PHS 20B-1B34

Description
PHS 20B-1B34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1B34

BDI # 1286705

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.547

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.24
Pitch Diameter - Millimeter: 344.1
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
100A34H

COMPARE

100A34H

Description
100A34H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 100A34H

BDI # 17158615

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.548

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 14.24
Pitch Diameter - Millimeter: 344.119
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY