Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
13.963
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.903
Other Features:
Simplex Type
Global Part Number GPN:
569321
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Rough Bore
140F25H
Description
140F25H ROLLER CHAIN SPROCKET ; 1-3/4" P 25T F BUSHED W/HARDENED TEETH
Part # H140F25
BDI # 919846
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.903
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Bushed
H140R25
Description
H140R25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1178987
BDI # 312341
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10378
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Global Part Number GPN:
31466
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Global Part Number GPN:
35999
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Rough Bore