Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
572173
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
PHS 120-1A30
Description
PHS 120-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1A30
BDI # 1288880
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Rough Bore
PHS 24B-1B30
Description
PHS 24B-1B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1B30
BDI # 1286956
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.35
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.49
Mounting Method:
Rough Bore
H120B30F X 2-11/16
Description
H120B30 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH TYPE B 2-11/16IN BORE
Part # H120B30F X 2-11/16
BDI # 21971720
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
H120B30F X 3
Description
H120B30 X 3 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH TYPE B 3IN BORE
Part # H120B30F X 3
BDI # 21971722
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore