28A27
Description
28A27 X 40MM RSB RLR CHAIN SPROCKET ; POR BRITISH STANDARD
Part # 28A27
BDI # 23072638
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Rough Bore
PHS 140-1A27
Description
PHS 140-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1A27
BDI # 1290240
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.075
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.905
Mounting Method:
Rough Bore
PHS 28B-1TB27
Description
PHS 28B-1TB27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB27
BDI # 1287143
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Bushed
PHS 28B-1A27
Description
PHS 28B-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1A27
BDI # 1287079
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Rough Bore
PHS 28B-1B27
Description
PHS 28B-1B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1B27
BDI # 1287111
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Rough Bore