Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
PHS 80-1A49

COMPARE

PHS 80-1A49

Description
PHS 80-1A49 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A49

BDI # 1288461

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.176
Pitch Diameter - Millimeter: 396.44
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
80A49H

COMPARE

80A49H

Description
80A49H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 80A49H

BDI # 17159871

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.176
Pitch Diameter - Millimeter: 396.44
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80B49F X 2-1/8

COMPARE

H80B49F X 2-1/8

Description
H80B49 X 2-1/8 RLR CHAIN SPROCKET ; 80 CHAIN 49 TEETH TYPE B 2-1/8IN BORE

TSUBAKI

Part # H80B49F X 2-1/8

BDI # 21972444

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.176
Pitch Diameter - Millimeter: 396.44
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
80B49H

COMPARE

80B49H

Description
80B49H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 80B49H

BDI # 17159905

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.176
Pitch Diameter - Millimeter: 396.44
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
80B49F X 1-3/16

COMPARE

80B49F X 1-3/16

Description
80B49F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 80B49F X 1-3/16

BDI # 916070

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 15.608
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 16.176
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 396.44
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY