Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
PHS 16B-1A50

COMPARE

PHS 16B-1A50

Description
PHS 16B-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A50

BDI # 1286274

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.926

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.495
Pitch Diameter - Millimeter: 404.52
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A50

COMPARE

PHS 80-1A50

Description
PHS 80-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A50

BDI # 1288462

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.495
Pitch Diameter - Millimeter: 404.52
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
80B50H

COMPARE

80B50H

Description
80B50H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 80B50H

BDI # 17159906

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.495
Pitch Diameter - Millimeter: 404.52
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1B50

COMPARE

PHS 16B-1B50

Description
PHS 16B-1B50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1B50

BDI # 1286362

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.926

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.495
Pitch Diameter - Millimeter: 404.52
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1B50

COMPARE

PHS 80-1B50

Description
PHS 80-1B50 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1B50

BDI # 1288515

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.495
Pitch Diameter - Millimeter: 404.52
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY