PHS 40-2B102
Description
PHS 40-2B102 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-2B102
BDI # 1287746
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.528
Pitch Diameter - Millimeter:
412.394
Mounting Method:
Rough Bore
PHS 40-3B102
Description
PHS 40-3B102 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-3B102
BDI # 1287804
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.528
Pitch Diameter - Millimeter:
412.394
Mounting Method:
Rough Bore