50BTL84H
Description
50BTL84H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 50BTL84H
BDI # 17159611
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38144
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.079
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Rough Bore
PHS 10B-1A84
Description
PHS 10B-1A84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A84
BDI # 1285481
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.079
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Rough Bore
PHS 10B-1B84
Description
PHS 10B-1B84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B84
BDI # 1285591
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.079
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Rough Bore
PHS 10B-1TB84
Description
PHS 10B-1TB84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1TB84
BDI # 1285678
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
16.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed