Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHS 80-1A52

COMPARE

PHS 80-1A52

Description
PHS 80-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A52

BDI # 1288464

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.562

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.132
Pitch Diameter - Millimeter: 420.675
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-2C52

COMPARE

PHS 80-2C52

Description
PHS 80-2C52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-2C52

BDI # 1288606

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.562

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.132
Pitch Diameter - Millimeter: 420.675
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-3C52

COMPARE

PHS 80-3C52

Description
PHS 80-3C52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-3C52

BDI # 1288653

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.562

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.132
Pitch Diameter - Millimeter: 420.675
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY