Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHS 20B-1A44

COMPARE

PHS 20B-1A44

Description
PHS 20B-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A44

BDI # 1286633

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.522

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.228
Pitch Diameter - Millimeter: 445.06
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1B44

COMPARE

PHS 20B-1B44

Description
PHS 20B-1B44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1B44

BDI # 1286717

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.522

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.228
Pitch Diameter - Millimeter: 445.06
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1A44

COMPARE

PHS 100-1A44

Description
PHS 100-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1A44

BDI # 1288695

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.523

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.228
Pitch Diameter - Millimeter: 445.084
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY