Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.407
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.407
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Bushed
PHS 80-1A56
Description
PHS 80-1A56 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A56
BDI # 1288468
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.407
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Rough Bore
H80B56F X 1-15/16
Description
H80B56F X 1-15/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # H80B56F X 1-15/16
BDI # 916161
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.407
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.835
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.407
Pitch Diameter - Millimeter:
453.009
Mounting Method:
Rough Bore