Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
H140BTL32

COMPARE

H140BTL32

Description
H140BTL32 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H140BTL32

BDI # 24345960

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 17.854
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.818
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 453.49
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H140F32

COMPARE

H140F32

Description
H140F32 ROLLER CHAIN SPROCKET ; QD BUSHED W/HT

TSUBAKI

Part # H140F32

BDI # 24346016

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 17.854
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.818
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 453.49
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
140A32H

COMPARE

140A32H

Description
140A32H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 140A32H

BDI # 17158738

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.854

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.818
Pitch Diameter - Millimeter: 453.49
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
140B32H

COMPARE

140B32H

Description
140B32H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 140B32H

BDI # 17158714

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.854

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.818
Pitch Diameter - Millimeter: 453.49
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 140-1A32

COMPARE

PHS 140-1A32

Description
PHS 140-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 140-1A32

BDI # 1290244

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.854

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.818
Pitch Diameter - Millimeter: 453.49
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY