PHS 80-1A59
Description
PHS 80-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A59
BDI # 1288471
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.789
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.363
Pitch Diameter - Millimeter:
477.241
Mounting Method:
Rough Bore