PHS 20B-1A47
Description
PHS 20B-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A47
BDI # 1286636
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.423
Pitch Diameter - Millimeter:
475.35
Mounting Method:
Rough Bore
PHS 20B-1B47
Description
PHS 20B-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1B47
BDI # 1286720
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.423
Pitch Diameter - Millimeter:
475.35
Mounting Method:
Rough Bore
PHS 100-1A47
Description
PHS 100-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A47
BDI # 1288698
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.423
Pitch Diameter - Millimeter:
475.35
Mounting Method:
Rough Bore