Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
100BTL48H

COMPARE

100BTL48H

Description
100BTL48H ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 48T TAPERLOCK W/HT

TSUBAKI

Part # 100BTL48H

BDI # 17158653

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 19.113
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.821
Other Features: Taper Lock Bushing
Global Part Number GPN: 38185
Pitch Diameter - Millimeter: 485.47
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
100R48H

COMPARE

100R48H

Description
100R48H ROLLER CHAIN SPROCKET ; 1-1/4" P 48T R1 BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 100R48H

BDI # 17158659

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 19.113
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.821
Other Features: Split Taper Bushing
Global Part Number GPN: 573233
Pitch Diameter - Millimeter: 485.47
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
100B48H

COMPARE

100B48H

Description
100B48H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 100B48H

BDI # 17158647

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.113

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.821
Pitch Diameter - Millimeter: 485.47
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1TB48

COMPARE

PHS 20B-1TB48

Description
PHS 20B-1TB48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1TB48

BDI # 1286791

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 19.112
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 19.821
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 485.45
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1A48

COMPARE

PHS 20B-1A48

Description
PHS 20B-1A48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A48

BDI # 1286637

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.112

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.821
Pitch Diameter - Millimeter: 485.45
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY