Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
120B40

COMPARE

120B40

Description
120B40 ROLLER CHAIN SPROCKET

TSUBAKI

Part # 120B40

BDI # 20887562

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.119

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.959
Pitch Diameter - Millimeter: 485.623
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120B40F X 2-15/16

COMPARE

H120B40F X 2-15/16

Description
H120B40 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 40 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H120B40F X 2-15/16

BDI # 21971738

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.119

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.959
Pitch Diameter - Millimeter: 485.623
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
120A40H

COMPARE

120A40H

Description
120A40H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 120A40H

BDI # 17158665

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.119

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.959
Pitch Diameter - Millimeter: 485.623
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
120C40H

COMPARE

120C40H

Description
120C40H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 120C40H

BDI # 17158679

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.119

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.959
Pitch Diameter - Millimeter: 485.623
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 24B-1B40

COMPARE

PHS 24B-1B40

Description
PHS 24B-1B40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1B40

BDI # 1286965

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.118

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.959
Pitch Diameter - Millimeter: 485.6
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY