25B24SS X 3/8 MPB
Description
25B24SS X 3/8 MPB ROLLER CHAIN SPROCKET
Part # 25B24SS X 3/8 MPB
BDI # 22372716
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.049
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Rough Bore
25B24 X 5/16 MPB
Description
25B24 X 5/16 MPB ROLLER CHAIN SPROCKET ; 5/16 ROUGH STOCKORE
Part # 25B24 X 5/16 MPB
BDI # 22372714
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.049
Other Features:
5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Rough Bore
25B24FH
Description
25B24FH ROLLER CHAIN SPROCKET, 1/2" HT 25-80 B FIXED BORE (SMARTCATALOG)
Part # 25B24FH
BDI # 26369977
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.049
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Finished Bore
25B24FF
Description
25B24FF ROLLER CHAIN SPROCKET, 3/8" HT 25-80 B FIXED BORE (SMARTCATALOG)
Part # 25B24FF
BDI # 26381145
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.049
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.049
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Rough Bore