Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60.96
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36
PB8MX-22S-12
Description
PB8MX-22S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # PB8MX-22S-12
BDI # 1126074
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Rough Bore
PB8MX-22S-36
Description
PB8MX-22S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # PB8MX-22S-36
BDI # 1126076
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Rough Bore
PB8MX-22S-62
Description
PB8MX-22S-62 SYNCHRONOUS PULLEY ; 8MM P 22GROVES
Part # PB8MX-22S-62
BDI # 1126077
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Rough Bore
228MG12BF-F1.000
Description
228MG12BF F1.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 228MG12BF-F1.000
BDI # 921979
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
61.011
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12