P25-8MGT-20
Description
P25-8MGT-20 SYNCHRONOUS PULLEY ; 25GROVES 8MM P 20MM W
Part # P25-8MGT-20
BDI # 1125568
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.45
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.45
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Bushed
2BK23 5/8
Description
2BK23.5/8 TRANSMISSION PULLEY ; NON-RETURNABLE LIGHT DUTY BORED-TO-SIZE
Part # 2BK23 5/8
BDI # 1102256
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.45
Outside Diameter - Millimeter:
62.23
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
2BK23 7/8
Description
2BK23.7/8 TRANSMISSION PULLEY ; NON-RETURNABLE LIGHT DUTY BORED-TO-SIZE
Part # 2BK23 7/8
BDI # 1102257
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.45
Outside Diameter - Millimeter:
62.23
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2