35-2TLB19H
Description
35-2TLB19H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 35-2TLB19H
BDI # 589491
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
35BTL19
Description
35BTL19 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 19T TAPERLOCK W/HT
Part # H35BTL19
BDI # 919560
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
35BTB19H
Description
35BTB19H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 19 TEETH TAPER LOCK
Part # 80064026
BDI # 20640775
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
35A19H
Description
35A19H ROLLER CHAIN SPROCKET ; 19HT 2.470" OD 1/2" BORE 3/8" PITCH
Part # 35A19H
BDI # 743513
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
35B19H
Description
35B19H ROLLER CHAIN SPROCKET ; 19HT 2.470" OD 1/2" BORE 3/8" PITCH
Part # 35B19H
BDI # 743679
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore