Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PL040X063 RE-SS

COMPARE

PL040X063 RE-SS

Description
PL040X063 RE-SS KEYLESS SNAP RING

TSUBAKI

Part # PL040X063 RE-SS

BDI # 20336001

Features

Component: Keyless Screw Locking Assembly
Series: RE
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 2.48

Outside Diameter - Millimeter: 63
Bore - Millimeter: 40
Length - Millimeter: 31.496
Other Features: 10 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch: 1.24

Price Inventory : Request a quotation
Loading Price
QTY
FA2501

COMPARE

FA2501

Description
FA2501 FLAT BELT IDER PULLEY ; 2.48" OD 1-1/2" BORE

FENNER DRIVES

Part # FA2501

BDI # 17283151

Features

Maximum Belt Width - Inch: 1.5
Maximum Belt Width - Millimeter: 38.1
Bearing Type: Ball Bearing
Face Width - Millimeter: 39.37
Face Width - Inch: 1.55

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 2.48
Length Thru Bore - Millimeter: 12
Other Features: Flat Face | 6203-2RS Insertion Molded Bearing | 1-1/4 Inch Belt Size

Price Inventory : Request a quotation
Loading Price
QTY
CS3502

COMPARE

CS3502

Description
CS3502 IDLER ROLLER CHAIN SPROCKET ; #35 17MM BORE 19T

FENNER DRIVES

Part # CS3502

BDI # 17283069

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Metric
Material: Glass Reinforced Nylon
Outside Diameter - Inch: 2.48
Length Thru Bore - Millimeter: 12
Other Features: 1.78 Inch Hub Diameter | 0.164 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing

Price Inventory : Request a quotation
Loading Price
QTY