H40B14 X 1/2 KW 2SS
Description
H40B14 ROLLER CHAIN SPROCKET ; 1/2" BORE 14TH 2SS W/HARDENED TEETH
Part # H40B14 X 1/2 KW 2SS
BDI # 24488498
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
H08B14 X 10MM RSB
Description
H08B14 X 10MM RSB ROLLER CHAIN SPROCKET
Part # H08B14 X 10MM RSB
BDI # 22376304
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
H41B14
Description
H41B14 1/2 RSB ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 14T B-STYLE W/HT
Part # H41B14
BDI # 913928
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
H08A14 X 10MM RSB
Description
H08A14 X 10MM RSB ROLLER CHAIN SPROCKET
Part # H08A14 X 10MM RSB
BDI # 22374859
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
H40B14F X 5/8
Description
H40B14F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H40B14F X 5/8
BDI # 916330
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
38639
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore