H50B11F X 5/8
Description
H50B11F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H50B11F X 5/8
BDI # 916557
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
With 2 Set Screw
Global Part Number GPN:
38827
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
H50B11F X 1
Description
H50B11F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 11T HT 1" BORE
Part # H50B11F X 1
BDI # 916556
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
With 2 Set Screw
Global Part Number GPN:
38825
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
H10B11 X 12MM RSB
Description
H10B11 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H10B11 X 12MM RSB
BDI # 22377583
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
50B11SS X 5/8 RSB
Description
50B11SS X 5/8 RSB ROLLER CHAIN SPROCKET ; 5/8" ROUGH STOCK BORE
Part # 50B11SS X 5/8 RSB
BDI # 22376609
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.504
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore