Page 1 of 2

Next

Compare
PL060X068 EF

COMPARE

PL060X068 EF

Description
PL060X068 EF KEYLESS LOCK BUSHING

TSUBAKI

Part # PL060X068EF

BDI # 22382944

Features

Component: Keyless Screw Locking Assembly
Series: EF
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.677

Outside Diameter - Millimeter: 68
Bore - Millimeter: 60
Length - Millimeter: 47.015
Other Features: 6 Locking Screws | Self Centering | Thin Profile
Length - Inch: 1.851

Price Inventory : Available to order
Loading Price
QTY
KMTA 9

COMPARE

KMTA 9

Description
KMTA 9 BEARING LOCKNUT

SKF

Part # KMTA 9

BDI # 1421661

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Outside Diameter - Millimeter: 68
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
PL045X068 RE-SS

COMPARE

PL045X068 RE-SS

Description
PL045X068 RE-SS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL045X068RE-SS

BDI # 22382375

Features

Component: Keyless Screw Locking Assembly
Series: RE
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 2.677

Outside Diameter - Millimeter: 68
Bore - Millimeter: 45
Length - Millimeter: 34.011
Other Features: 12 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch: 1.339

Price Inventory : Available to order
Loading Price
QTY
C170M-35x47

COMPARE

C170M-35x47

Description
C170M-35X47 KEYLESS LOCKING ASSEMBLY ; 1.378" ID X 1.85" OD

CLIMAX METAL

Part # C170M-35X47

BDI # 194099

Features

Component: Keyless Locking Assembly
Series: C170
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.677

Outside Diameter - Millimeter: 67.996
Bore - Millimeter: 35
Length - Millimeter: 54
Other Features: 8 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch: 2.126

Price Inventory : Available to order
Loading Price
QTY
C170E-137

COMPARE

C170E-137

Description
C170E-137 KEYLESS LOCKING ASSEMBLY ; 1.375" X 1.85" SINGLE TAPER DESIGN

CLIMAX METAL

Part # C170E-137

BDI # 194043

Features

Component: Keyless Locking Assembly
Series: C170
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.677

Outside Diameter - Millimeter: 67.996
Bore - Millimeter: 34.925
Length - Millimeter: 54
Other Features: 8 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch: 2.126

Price Inventory : Available to order
Loading Price
QTY