Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
25B32FL

COMPARE

25B32FL

Description
25B32FL ROLLER CHAIN SPROCKET, 3/4" HT 25-80 B FIXED BORE (SMARTCATALOG)

TSUBAKI

Part # 25B32FL

BDI # 26376926

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.551

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.688
Pitch Diameter - Millimeter: 64.795
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 25-1B32

COMPARE

PHS 25-1B32

Description
PHS 25-1B32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 25-1B32

BDI # 1287349

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.551

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.688
Pitch Diameter - Millimeter: 64.795
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 25-1A32

COMPARE

PHS 25-1A32

Description
PHS 25-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 25-1A32

BDI # 1287320

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.551

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.688
Pitch Diameter - Millimeter: 64.795
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS25-1B32T

COMPARE

RS25-1B32T

Description
RS25-1B32T ROLLER CHAIN SPROCKET ; 1/4" P 32T 3/8" MIN PLAIN BORE

TSUBAKI

Part # RS25-1B32T

BDI # 912335

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 2.551
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.688
Global Part Number GPN: 36782
Pitch Diameter - Millimeter: 64.795
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY