Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
40B16SS X 5/8 RSB
Description
40B16SS X 5/8 RSB ROLLER CHAIN SPROCKET ; 5/8" ROUGH STOCK BORE
Part # 40B16SS X 5/8 RSB
BDI # 22383652
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.814
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
H08A16 X 10MM RSB
Description
H08A16 X 10MM RSB ROLLER CHAIN SPROCKET
Part # H08A16 X 10MM RSB
BDI # 22374905
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
H40B16 X 5/8
Description
H40B16 X 5/8 ROLLER CHAIN SPROCKET ; 40 CHAIN 16 TEETH TYPE B 5/8IN BORE
Part # H40B16 X 5/8
BDI # 21971804
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore