Page 1 of 2

Next

Compare
35-2TLB22H

COMPARE

35-2TLB22H

Description
35-2TLB22H TAPER-LOCK SPROCKET ; DOUBLE HARDENED

LINN GEAR

Part # 35-2TLB22H

BDI # 589494

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.635
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.833
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 66.93
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35BTL22

COMPARE

35BTL22

Description
35BTL22 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 22T TAPERLOCK W/HT

TSUBAKI

Part # H35BTL22

BDI # 919563

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.635
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 2.833
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 66.93
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35BTB22H

COMPARE

35BTB22H

Description
35BTB22H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 22 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80063013

BDI # 20640817

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.635
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.833
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 66.93
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35TL22-1210

COMPARE

35TL22-1210

Description
35TL22-1210 ROLLER CHAIN SPROCKET ; 3/8" PITCH 22T 2.8" OD 1210 BUSHING

POWERDRIVE LLC

Part # 35TL22-1210

BDI # 743763

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.635
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.833
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 66.93
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35A22H

COMPARE

35A22H

Description
35A22H ROLLER CHAIN SPROCKET ; 22HT 2.830" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35A22H

BDI # 743516

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.635

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.833
Pitch Diameter - Millimeter: 66.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY