PHS 50-2BH13

COMPARE

PHS 50-2BH13

Description
PHS 50-2BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-2BH13

BDI # 24760217

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.91
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
2050B13H

COMPARE

2050B13H

Description
2050B13H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2050B13H

BDI # 17158895

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Pitch Diameter - Inch: 2.69
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.91
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572521
Pitch Diameter - Millimeter: 68.326
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
FA2900

COMPARE

FA2900

Description
FA2900 FLAT BELT IDER PULLEY ; NON-RETURNABLE 2.91" OD 1-1/8" BORE

FENNER DRIVES

Part # FA2900

BDI # 19305599

Features

Maximum Belt Width - Inch: 1.125
Maximum Belt Width - Millimeter: 28.575
Bearing Type: Ball Bearing
Face Width - Millimeter: 30.988
Face Width - Inch: 1.22

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 2.91
Length Thru Bore - Millimeter: 12
Other Features: Crowned Face | 6203-2RS Bearing | 1 Inch Belt Size

Price Inventory : Request a quotation
Loading Price
QTY