CS4003
Description
CS4003 IDLER ROLLER CHAIN SPROCKET ; NON-RETURNABLE #40 5/8" BORE 17T
Part # CS4003
BDI # 17283071
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
2.98
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.279 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
CS4006
Description
CS4006 IDLER ROLLER CHAIN SPROCKET ; NON-RETURNABLE #40 3/4" BORE 17T
Part # CS4006
BDI # 19305591
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
2.98
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.279 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
PHS 40-2BH17
Description
PHS 40-2BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-2BH17
BDI # 24760909
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.98
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
2040B17H
Description
2040B17H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B17H
BDI # 17158982
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.98
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572585
Pitch Diameter - Millimeter:
70.307
Mounting Method:
Rough Bore
CS4002
Description
CS4002 IDLER ROLLER CHAIN SPROCKET ; #40 17MM BORE 17T
Part # CS4002
BDI # 17283070
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
2.98
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.279 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing