Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHS 16B-1A65

COMPARE

PHS 16B-1A65

Description
PHS 16B-1A65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A65

BDI # 1286278

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1B65

COMPARE

PHS 80-1B65

Description
PHS 80-1B65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B65

BDI # 1288519

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A65

COMPARE

PHS 80-1A65

Description
PHS 80-1A65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A65

BDI # 1288473

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1B65

COMPARE

PHS 16B-1B65

Description
PHS 16B-1B65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1B65

BDI # 1286366

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
80A65H

COMPARE

80A65H

Description
80A65H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 80A65H

BDI # 17159874

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY