Page 1 of 4

Next

Compare
28A38

COMPARE

28A38

Description
28A38 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28A38

BDI # 618058

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 21.192
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.169
Other Features: Simplex Type
Global Part Number GPN: 569437
Pitch Diameter - Millimeter: 538.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D28C38

COMPARE

D28C38

Description
D28C38 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28C38

BDI # 607630

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 21.192
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.169
Other Features: Duplex Type
Global Part Number GPN: 570954
Pitch Diameter - Millimeter: 538.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
28CTB38

COMPARE

28CTB38

Description
28CTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28CTB38

BDI # 618110

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 21.192
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.169
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570405
Pitch Diameter - Millimeter: 538.27
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
28C38

COMPARE

28C38

Description
28C38 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28C38

BDI # 618121

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 21.192
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.169
Other Features: Simplex Type
Global Part Number GPN: 569151
Pitch Diameter - Millimeter: 538.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
28B-38A

COMPARE

28B-38A

Description
28B-38A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101005653

BDI # 18121777

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 21.192

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 22.169
Pitch Diameter - Millimeter: 538.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY