Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
100C54H

COMPARE

100C54H

Description
100C54H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 100C54H

BDI # 17158634

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.498

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.211
Pitch Diameter - Millimeter: 546.05
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1TB54

COMPARE

PHS 20B-1TB54

Description
PHS 20B-1TB54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1TB54

BDI # 1286792

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 21.498
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 22.211
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1A54

COMPARE

PHS 20B-1A54

Description
PHS 20B-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A54

BDI # 1286644

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 21.498

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 22.211
Pitch Diameter - Millimeter: 546.05
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1C54

COMPARE

PHS 20B-1C54

Description
PHS 20B-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1C54

BDI # 1286727

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 21.498

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 22.211
Pitch Diameter - Millimeter: 546.05
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1A54

COMPARE

PHS 100-1A54

Description
PHS 100-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1A54

BDI # 1288705

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.498

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.211
Pitch Diameter - Millimeter: 546.05
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY