Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
H120B45F X 2-15/16

COMPARE

H120B45F X 2-15/16

Description
H120B45F X 2-15/16 ROLLER CHAIN SPROCKET ; W/ STD KW AND 2- SETSCREWS

TSUBAKI

Part # H120B45F X 2-15/16

BDI # 21559215

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
120F45H

COMPARE

120F45H

Description
120F45

TSUBAKI

Part # 120F45

BDI # 24342929

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 21.504
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.352
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 546.19
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
120C45H

COMPARE

120C45H

Description
120C45H ROLLER CHAIN SPROCKET ; RS120-1C45T HARDENED TOOTH

TSUBAKI

Part # 120C45H

BDI # 17158681

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
120A45H

COMPARE

120A45H

Description
120A45H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 120A45H

BDI # 17158667

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 24B-1C45

COMPARE

PHS 24B-1C45

Description
PHS 24B-1C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1C45

BDI # 1286968

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY