H140CTL40
Description
H140CTL40 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 140CTL40
BDI # 24345962
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Bushed
140J40H
Description
140J40H ROLLER CHAIN SPROCKET ; 1-3/4" P 40T J BUSHED W/HARDENED TOOTH
Part # 140J40
BDI # 919854
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37825
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
22.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Simplex Type
Global Part Number GPN:
569818
Pitch Diameter - Millimeter:
566.54
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
22.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Duplex Type
Global Part Number GPN:
570113
Pitch Diameter - Millimeter:
566.54
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Global Part Number GPN:
37394
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Rough Bore