Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
60A96H

COMPARE

60A96H

Description
60A96H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 60A96H

BDI # 17159660

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.922

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.36
Pitch Diameter - Millimeter: 582.23
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 12B-1A96

COMPARE

PHS 12B-1A96

Description
PHS 12B-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1A96

BDI # 1285888

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.922

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.36
Pitch Diameter - Millimeter: 582.23
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 12B-1B96

COMPARE

PHS 12B-1B96

Description
PHS 12B-1B96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1B96

BDI # 1285983

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.922

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.36
Pitch Diameter - Millimeter: 582.23
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 60-1A96

COMPARE

PHS 60-1A96

Description
PHS 60-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1A96

BDI # 1288216

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.922

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.36
Pitch Diameter - Millimeter: 582.23
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 12B-1TB96

COMPARE

PHS 12B-1TB96

Description
PHS 12B-1TB96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1TB96

BDI # 1286070

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 22.922
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 23.36
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 582.23
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY